Pico Wireless Control, 4B, Biscuit

Item #: 0745812

Cat #: PJ2-4B-TBI-L21

UPC: 784276241052

Company wide:
0 in stock
Documents & Guides
4-Button Toggle Controls: 4-Level Lighting Control, ON Button #1: Lights Brighten to Full Intensity, OFF Button #1: Lights Dim to Off, ON Button #2: Lights Brighten to Full Intensity, OFF Button #2: Lights Dim to Off, Color: Biscuit

Overview

4-Button Toggle Controls: 4-Level Lighting Control, ON Button #1: Lights Brighten to Full Intensity, OFF Button #1: Lights Dim to Off, ON Button #2: Lights Brighten to Full Intensity, OFF Button #2: Lights Dim to Off, Color: Biscuit

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276241052, PJ2-4B-TBI-L21, LUTPJ24BTBIL21

Specifications

Type: Wireless Control
Color: Biscuit
Mounting: Knuckle
Type: Wireless Control
Mounting: Knuckle
Color: Biscuit