Br Circuit Breaker

Item #: 0745807

Cat #: BR225ST

UPC: 786676000307

$ 260.30 EA
Company wide:
0 in stock
Br Plug-on Circuit Breaker With Shunt Trip, 2-pole, 10 Kaic, 25 Amp, Wire Size #14-4, 120/240 Vac

Overview

Br Plug-on Circuit Breaker With Shunt Trip, 2-pole, 10 Kaic, 25 Amp, Wire Size #14-4, 120/240 Vac
Also known as: 786676000307, BR225ST, CUTBR225ST

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR