Multi-Tap Connector, 10-Port, Black, Insulated, 14 - 4 AWG, 1-Sided

Item #: 0745793

Cat #: IPL4-10

UPC: 662381910080

$ 168.97 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 10, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 10, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381910080, IPL4-10, NSIIPL410

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 10
Material: Plastisol
Wire/Cable Openings: 10
Color: Black