Glo Stix Kit,18'

Item #: 0745783

Cat #: 540-18

UPC: 783310867968

$ 70.10 EA
Company wide:
6 in stock
Glo Stix, Luminescent Fiberglass, 200 LBS Maximum Pulling Strength, 18 Feet, Diameter: 5/32 Inch

Overview

Glo Stix, Luminescent Fiberglass, 200 LBS Maximum Pulling Strength, 18 Feet, Diameter: 5/32 Inch

Luminescent fiberglass rods glow in the dark to make fishing voice, data and video wires easier in dark spaces, such as above ceilings, in walls, and below sub-floors More flexible for fishing in walls through outlet box holes Sturdy, steel-threaded connectors are interchangeable with Greenlee 1/4 IN (6.4 mm) Fish Stix Clear, non-metalic storagetube keeps Glo Stix charged and ready to use 200 lbs. (0.9 kN) maximum pulling strength Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite direction with another extended Fish or Glo Stix with a hook nose tip.

Also known as: 783310867968, 540-18, GRE54018

Specifications

Diameter: 5/32 in
Weight Capacity: 200 lbs
Length: 18 ft
Material: Fiberglass
Diameter: 5/32 in
Length: 18 ft
Weight Capacity: 200 lbs
Material: Fiberglass