Two-door N4x 304ss With Handle

Item #: 0745748

Cat #: A24H4208WFSSLP3PT

UPC: 783510145187

$ 8054.03 EA
Company wide:
0 in stock
Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 24.00x42.00x8.00, Material/finish: Ss Type 304

Overview

Two Door Wall-mtgtype 4x Encl., Bulletin A4sw (stainless Wallmount 4x Encl W 3ptlatch, 2dr), Size/dims: 24.00x42.00x8.00, Material/finish: Ss Type 304

These two-door wallmount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Also known as: 783510145187, A24H4208WFSSLP3PT, HOFA24H4208WFSSLP3

Features & Benefits

  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Bonding provisions on doors; grounding studs on body

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 42 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Width: 42 in
Height: 24 in
Finish: Brushed #4