Pico Wireless Control, 3B, Snow

Item #: 0745710

Cat #: PJ2-3BRL-TSW-L01

UPC: 784276241687

Company wide:
1 in stock
Documents & Guides
3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Snow

Overview

3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Snow

The Pico® wireless control is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276241687, PJ2-3BRL-TSW-L01, LUTPJ23BRLTSWL01

Specifications

Color: Snow
Type: Remote Control, Wireless, Handheld
Mounting: Knuckle
Color: Snow
Mounting: Knuckle
Type: Remote Control, Wireless, Handheld