Pico Wireless Control, 4B, Snow

Item #: 0745668

Cat #: PJ2-3B-TSW-L01

UPC: 784276241519

Company wide:
0 in stock
Documents & Guides
4-Button Toggle Controls: 4-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Snow

Overview

4-Button Toggle Controls: 4-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Snow

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276241519, PJ2-3B-TSW-L01, LUTPJ23BTSWL01

Specifications

Color: Snow
Type: Remote Control, Wireless, Handheld
Mounting: Knuckle
Color: Snow
Mounting: Knuckle
Type: Remote Control, Wireless, Handheld