
Company wide:
0
in stock
Documents & Guides
3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Biscuit
Overview
3-Button Toggle Controls: 3-Level Lighting Control, ON Button: Lights Brighten to Full Intensity, Raise Button: Lights Increase in Intensity, Lower Button: Lights Decrease in Intensity, OFF Button: Lights Dim to Off, Color: Biscuit
The Pico® wireless control is a flexible and easy to use device that allows the user to control Lutron® wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Also known as: 784276241533, PJ2-3B-TBI-L01, LUTPJ23BTBIL01
Specifications
| Type: | Remote Control, Wireless, Handheld |
| Color: | Biscuit |
| Mounting: | Knuckle |
| Type: | Remote Control, Wireless, Handheld |
| Mounting: | Knuckle |
| Color: | Biscuit |