NEOPRENE END CAP, , BLK

Item #: 0745612

Cat #: SB21BNEO

UPC: 799038001041

$ 135.08 EA
Company wide:
0 in stock
Eaton B-Line series runway accessories, Used to protect stringer ends of cable runway, Meets UL 94 flame resistance, Neoprene end caps

Overview

Eaton B-Line series runway accessories, Used to protect stringer ends of cable runway, Meets UL 94 flame resistance, Neoprene end caps

Eaton offers a wide variety of solutions for horizontal and vertical cable runs between racks and enclosures. All cable pathway devices are UL classified and meet or exceed TIA/ EIA standards for cable pathways.

Also known as: 799038001041, SB21BNEO, BLISB21BNEO

Specifications

Type: End Cap, Protective Cap
Height: 1 1/2 in
Color: Black
Material: Neoprene
Width: 3/8 in
Type: End Cap, Protective Cap
Color: Black
Width: 3/8 in
Height: 1 1/2 in
Material: Neoprene