NOVA T250W LED 300W, Taupe

Item #: 0745569

Cat #: NTRP-250-TP

UPC: 784276229722

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
NOVA T250W LED 300W, Taupe

Overview

NOVA T250W LED 300W, Taupe

NovaT Reverse-phase, slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, electronic low-voltage, single-pole, 250W CFL/LED or 600W inc/hal/elv in taupe

Also known as: 784276229722, NTRP-250-TP, LUTNTRP250TP

Specifications

Color: Taupe
Poles: 1
Family / Style: Nova T
Color: Taupe
Family / Style: Nova T
Poles: 1