NOVA T250W LED 300W, Sienna

Item #: 0745568

Cat #: NTRP-250-SI

UPC: 784276229739

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
NOVA T250W LED 300W, Sienna

Overview

NOVA T250W LED 300W, Sienna

NovaT Reverse-phase, slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, electronic low-voltage, single-pole, 250W CFL/LED or 600W inc/hal/elv in sienna

Also known as: 784276229739, NTRP-250-SI, LUTNTRP250SI

Specifications

Poles: 1
Color: Sienna
Family / Style: Nova T
Poles: 1
Family / Style: Nova T
Color: Sienna