NOVA T250W LED 300W, LA

Item #: 0745567

Cat #: NTRP-250-LA

UPC: 784276227209

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
NOVA T250W LED 300W, Light Almond

Overview

NOVA T250W LED 300W, Light Almond

NovaT Reverse-phase, slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, electronic low-voltage, single-pole, 250W CFL/LED or 600W inc/hal/elv in light almond

Also known as: 784276227209, NTRP-250-LA, LUTNTRP250LA

Specifications

Color: Light Almond
Poles: 1
Family / Style: Nova T
Color: Light Almond
Family / Style: Nova T
Poles: 1