NOVA T250W LED 300W

Item #: 0745561

Cat #: NTRP-250-BR

UPC: 784276227223

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
NOVA T250W LED 300W

Overview

NOVA T250W LED 300W

NovaT Reverse-phase, slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, electronic low-voltage, single-pole, 250W CFL/LED or 600W inc/hal/elv in brown

Also known as: 784276227223, NTRP-250-BR, LUTNTRP250BR

Specifications

Poles: 1
Family / Style: Nova T
Poles: 1
Family / Style: Nova T