B-line Sb556048xufb Two-post Equipm

Item #: 0745558

Cat #: SB556048XUFB

UPC: 799038218388

$ 635.33 EA
Company wide:
0 in stock
Documents & Guides
Relay Rack, Alum., Self-supporting, Customer Premise Style, 19-in. Rack Width, 4

Overview

Relay Rack, Alum., Self-supporting, Customer Premise Style, 19-in. Rack Width, 4
Also known as: 799038218388, SB556048XUFB, BLISB556048XUFB

Specifications

Depth: 15 in
Width: 19 in
Height: 48 in
Depth: 15 in
Height: 48 in
Width: 19 in