1/2"x4" Lag Screw, Fetter Drive, Pilot Point

Item #: 0745499

Cat #: P8754P

UPC:

$ 2.59 EA
Company wide:
374 in stock
Documents & Guides
Lag Screw, Fetter Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.

Overview

Lag Screw, Fetter Drive, Pilot Point. Size: 1/2" x 4", Minimum Thread Length: 2-1/2". Hot Dip Galvanized.
Also known as: P8754P, PLHP8754P

Specifications

Diameter: 1/2 in
Drive: Hex
Length: 4 in
Material: Steel
Diameter: 1/2 in
Length: 4 in
Drive: Hex
Material: Steel