5/8" Forged Oval Eye Bolt, 14" Length

Item #: 0745493

Cat #: P9414

UPC:

$ 16.22 EA
Company wide:
26 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9414, PLHP9414

Specifications

Diameter: 5/8 in
Material: Steel
Length: 14 in
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Length: 14 in
Material: Steel
Finish: Hot Dipped Galvanized