5/8" Forged Oval Eye Bolt, 12" Length

Item #: 0745492

Cat #: P9412

UPC:

$ 13.79 EA
Company wide:
142 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9412, PLHP9412

Specifications

Diameter: 5/8 in
Length: 12 in
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Material: Steel
Length: 12 in
Finish: Hot Dipped Galvanized