5/8" Forged Oval Eye Bolt, 10" Length

Item #: 0745490

Cat #: P9410

UPC:

$ 12.14 EA
Company wide:
62 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 10" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9410, PLHP9410

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 in
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Length: 10 in
Material: Steel
Finish: Hot Dipped Galvanized