5/8" Forged Oval Eye Bolt, 8" Length

Item #: 0745489

Cat #: P9408

UPC:

$ 11.76 EA
Company wide:
116 in stock
Documents & Guides
Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Forged Oval Eye Bolt. Size: 5/8" Diameter, 8" Bolt Length, 4" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P9408, PLHP9408

Specifications

Diameter: 5/8 in
Material: Steel
Length: 8 in
Finish: Hot Dipped Galvanized
Diameter: 5/8 in
Length: 8 in
Material: Steel
Finish: Hot Dipped Galvanized