Machine Bolt, 3/4" Diameter, 14" Length

Item #: 0745482

Cat #: P8914

UPC:

$ 11.64 EA
Company wide:
2 in stock
Documents & Guides
Machine Bolt. Size: 3/4" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 3/4" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P8914, PLHP8914

Specifications

Diameter: 3/4 in
Length: 6 in , 14 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 6 in , 14 in