Machine Bolt, 5/8" Diameter, 16" Length

Item #: 0745472

Cat #: P8816

UPC:

$ 8.49 EA
Company wide:
30 in stock
Documents & Guides
Machine Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 5/8" Diameter, 16" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P8816, PLHP8816

Specifications

Diameter: 5/8 in
Length: 6 in , 16 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 6 in , 16 in