Machine Bolt, 5/8" Diameter, 14" Length

Item #: 0745470

Cat #: P8814

UPC:

$ 7.11 EA
Company wide:
93 in stock
Documents & Guides
Machine Bolt. Size: 5/8" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 5/8" Diameter, 14" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: P8814, PLHP8814

Specifications

Diameter: 5/8 in
Length: 6 in , 14 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 6 in , 14 in