Machine Bolt, 5/8" x 12", Rated for 12,400 lbs

Item #: 0745469

Cat #: P8812

UPC: 613497361914

$ 6.27 EA
Company wide:
114 in stock
Documents & Guides
Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.

Overview

Machine Bolt. Size: 5/8" Diameter, 12" Bolt Length, 6" Thread Length. Hot Dip Galvanized, Rolled Thread Type.
Also known as: 613497361914, P8812, PLHP8812

Specifications

Diameter: 5/8 in
Length: 12 in, 6 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 12 in, 6 in