EM-M Conduit/Pipe to Flange Clip, Spring St. 2" EMT, 9/16"–3/4" Flange

Item #: 0745446

Cat #: 32M912

UPC: 782856182320

$ 8.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clip,2 In Conduit,9/16 To 3/4 In Flange

Overview

Conduit Clip,2 In Conduit,9/16 To 3/4 In Flange

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856182320, 32M912, CDY32M912

Features & Benefits

  • Supports conduit/pipe or cable from beam flanges
  • Snap close clip pivots a full 360°
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Diameter: 2 in
Finish: Plated
Material: Spring Steel
Finish: Plated
Diameter: 2 in