1-1/4 Fm9 Unilet - Ll

Item #: 0745411

Cat #: APPLL49

UPC: 781381094276

$ 70.77 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM9, Size: 1-1/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LL, FM9, Size: 1-1/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094276, APPLL49

Specifications

Material: Aluminum
Hub Diameter: 1 1/4 in
Material: Aluminum
Hub Diameter: 1 1/4 in