P-Clamp, 0.39" Wide, 0.31" MB, 0.17", Black

Item #: 0745329

Cat #: 211-60003

UPC: 089306263500

$ 0.10 EA
Company wide:
0 in stock
Documents & Guides
P-Clamp, 0.39" Wide, 0.31'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66HS, Black, 100/pkg

Overview

P-Clamp, 0.39" Wide, 0.31'' Max Bundle Dia, 0.17'' Mounting Hole Dia, PA66HS, Black, 100/pkg

HellermannTyton P-Clamps easily guide and locate wires and cables. The clamps are designed with a radius edges to prevent chafing and cutting into insulation. Available sizes up to 1" bundle diameters.

Also known as: 089306263500, 211-60003, TYN21160003

Specifications

Color: Black
Diameter: 0.310 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 0.310 in