IP Day/Night 2 Megapixel, PoE or 15-48VDC

Item #: 0745319

Cat #: AV2100DN

UPC:

Company wide:
0 in stock
Documents & Guides
IP Color Camera, 1/2" CCD, Day/Night, Resolution: 2 Megapixel, 1600x1200, Illumination: 0.1 Lux, Power: PoE or 15-48VDC, 3W. ***Does not include Lens***

Overview

IP Color Camera, 1/2" CCD, Day/Night, Resolution: 2 Megapixel, 1600x1200, Illumination: 0.1 Lux, Power: PoE or 15-48VDC, 3W. ***Does not include Lens***
Also known as: AV2100DN, ARTAV2100DN, Whiskey Bottle

Specifications

Volts DC: 24
Type: Day/Night, IP, 2 Megapixel, Brick, Camera
Size: 1/2 in
Volts DC: 24
Size: 1/2 in
Type: Day/Night, IP, 2 Megapixel, Brick, Camera