Universal Strut Strap, 4", Hot Dipped Galvanized

Item #: 0745310

Cat #: 702 4 HDG

UPC: 616013140819

$ 21.52 EA
Company wide:
42 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 4 in, Material: Hot-Dipped Galvanized Steel.

Overview

Rigid Strut Strap, Diameter: 4 in, Material: Hot-Dipped Galvanized Steel.
Also known as: 616013140819, 702 4 HDG, SUP7024HDG

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in