Enclosure, Hinged, 4 Cover Screws, 12" x 12" x 6"

Item #: 0745238

Cat #: J1212W

UPC: 785928342707

Company wide:
0 in stock
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 12 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 12 x 12 x 6 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928342707, J1212W, STBJ1212W

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Material: Fiberglass