Dual Mode Strobe Light for Hearing Impaired, 120VAC

Item #: 0745213

Cat #: SL177

UPC: 029054002709

Company wide:
0 in stock
Documents & Guides
Hearing Impaired Strobe Only, 120V AC, Wire-In, Size: 5.60" Diameter, 3.30" Depth, Color: White. For use with BRK Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms.

Overview

Hearing Impaired Strobe Only, 120V AC, Wire-In, Size: 5.60" Diameter, 3.30" Depth, Color: White. For use with BRK Brand Smoke Alarms, Heat Detectors and Carbon Monoxide Alarms.

This AC hardwired signaling device is designed to meet the needs of the ADA where a 177 candela strobe light is required for deaf & hard of hearing residential and institutional applications.

Also known as: 029054002709, SL177, BRKSL177

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Volts AC: 120
Color: White
Mounting: Surface