EcoSystem H-Series M-Case Ballast

Item #: 0745185

Cat #: EHDT549MU1RW

UPC: 784276088367

Call for price
Company wide:
0 in stock
Documents & Guides
EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 49W, T5 Linear, reduced wattage

Overview

EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 49W, T5 Linear, reduced wattage

EcoSystem H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 49W, T5 Linear, reduced wattage

Also known as: 784276088367, EHDT549MU1RW, LUTEHDT549MU1RW

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Wattage: 49
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Shape: T5 (Tubular)
Wattage: 49
Dimmable: Yes