Address Light Fixture, Antique Bronze

Item #: 0745170
Cat #: 9600-71
UPC: 785652096013
Add to cart for price
Company wide:
63 in stock
Address Light Fixture, 5 Watt, 12 Volt, Lumens: 33, Color Temperature: 2550K, Color: Antique Bronze, Length: 12-3/8 inch.

Overview

Address Light Fixture, 5 Watt, 12 Volt, Lumens: 33, Color Temperature: 2550K, Color: Antique Bronze, Length: 12-3/8 inch.
Also known as: 785652096013, 9600-71, SEA960071

Specifications

Color Temperature: 2550 (Warm White)
Material: Die Cast Aluminum
Volts AC: 12
Color: Antique Bronze
Lumens: 33
Wattage: 5
Length: 12.375 in
Light Technology: Xenon
Color Temperature: 2550 (Warm White)
Volts AC: 12
Lumens: 33
Length: 12.375 in
Material: Die Cast Aluminum
Color: Antique Bronze
Wattage: 5
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)