Dimmer, 3-Way, Taupe

Item #: 0745163

Cat #: DVSCRP-253P-TP

UPC: 784276226318

$ 133.11 EA
Company wide:
0 in stock
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Taupe

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Taupe

Diva Reverse-phase Dimmer - Satin Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in taupe

Also known as: 784276226318, DVSCRP-253P-TP, LUTDVSCRP253PTP

Specifications

Poles: 1
Poles: 1