Dimmer, 3-Way, Midnight

Item #: 0745120

Cat #: DVSCRP-253P-MN

UPC: 784276226264

$ 133.11 EA
Company wide:
0 in stock
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Midnight

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Midnight

Diva Reverse-phase Dimmer - Satin Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in midnight

Also known as: 784276226264, DVSCRP-253P-MN, LUTDVSCRP253PMN

Specifications

Poles: 1
Poles: 1