Dimmer, 3-Way, Biscuit

Item #: 0745103

Cat #: DVSCRP-253P-BI

UPC: 784276221511

$ 79.43 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Biscuit

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, UL Listed, Reverse Phase, 120 Vac, 250 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Biscuit

Diva Reverse-phase Dimmer - Satin Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in biscuit

Also known as: 784276221511, DVSCRP-253P-BI, LUTDVSCRP253PBI

Specifications

Poles: 1
Poles: 1