Compression Lug, Flanged, 777 MCM, 2-Hole Stud 1/2", Copper

Item #: 0745093

Cat #: BBLU100D1FL

UPC: 785037226745

$ 124.26 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 777 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Penn-Union's copper compression lugs are suitable for use with Class B, C, I, K, H, G, M and DLO conductors. Manufactured from high conductivity seamless copper tubing

Tin-plated to inhibit corrosion.

Also known as: 785037226745, BBLU100D1FL, PENBBLU100D1FL

Specifications

Material: Copper
Allowable Gauge Range: 777.7
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 777.7