Compression Lug, Flanged, 535 MCM, 2-Hole Stud 1/2", Copper

Item #: 0745092

Cat #: BBLU065DFL

UPC: 785037226721

$ 69.09 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 535 MCM, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226721, BBLU065DFL, PENBBLU065DFL

Specifications

Material: Copper
Allowable Gauge Range: 535.3
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 535.3