Dimmer, Diva, 250/500W

Item #: 0745085

Cat #: DVRP-253P-IV

UPC: 784276221672

$ 123.81 EA
Company wide:
4 in stock
Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: Ivory.

Overview

Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: Ivory.

Diva Reverse-phase Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in ivory

Also known as: 784276221672, DVRP-253P-IV, LUTDVRP253PIV

Specifications

Wattage: 500, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Wattage: 500, 250
Mounting: Surface
Color: Ivory
Volts AC: 120
Poles: 1
Family / Style: Diva