Dimmer, Diva, 250/500W

Item #: 0745076

Cat #: DVRP-253P-BR

UPC: 784276221702

$ 123.81 EA
Company wide:
0 in stock
Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: Brown.

Overview

Diva Dimmer, 250 Watt CFL/LED or 500 Watt/120V Incandescent/Halogen. Reverse-Phase, Single-Pole/3-Way, Color: Brown.

Diva Reverse-phase Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in brown

Also known as: 784276221702, DVRP-253P-BR, LUTDVRP253PBR

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decorator
Color: Brown
Wattage: 500, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Rocker Switch, Decorator
Wattage: 500, 250
Mounting: Surface
Family / Style: Diva
Color: Brown
Volts AC: 120
Poles: 1