C-h 10250t849rd 24v Red Ill Psh/pul

Item #: 0745061

Cat #: 10250T849RD

UPC: 782114518625

$ 568.25 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc

Overview

30.5 Mm, Class I Division 2, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated,24 Vac/vdc, 1no, 1nc
Also known as: 782114518625, 10250T849RD, CUT10250T849RD

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic