Vive Wireless Receptacle, 15 A Duplex, White

Item #: 0745021

Cat #: CAR2S-15-DTR-WH

UPC: 784276221801

Company wide:
0 in stock
Wireless Decorator Receptacle, 15A, 120V, Split (Dual Switching; Single Pole/Downstream), White

Overview

Wireless Decorator Receptacle, 15A, 120V, Split (Dual Switching; Single Pole/Downstream), White

The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors.

Also known as: 784276221801, CAR2S-15-DTR-WH, LUTCAR2S15DTRWH, wireless receptacle, Smart receptacle, Lutron RF receptacle

Features & Benefits

  • Compatible with the Vive wireless hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. The hub enables control and monitoring of all Vive devices and can be added any time.
  • Capable of switching general-purpose loads
  • Receives wireless inputs from up to 10 Pico wireless controls and 10 Radio Powr Savr occupancy / vacancy sensors
  • Tamper resistant
  • Adaptive Switching: maximizes relay life by switching at the point of minimum energy on the AC power curve
  • Utilizes Lutron Clear Connect RF Technology
  • Capable of switching downstream receptacles
  • Includes plastic screw terminal covers
  • RoHS Compliant
  • Includes required controlled outlet labels for code compliance

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Wireless
Mounting: Input
Volts AC: 120
Color: White
Mounting: Input
Amps: 15
Type: Wireless