2", FM9, Aluminum Stamped Cover

Item #: 0745017

Cat #: APP690

UPC: 781381094726

$ 22.58 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 2", Material: Aluminum.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 2", Material: Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094726, APP690

Specifications

Material: Neoprene, Aluminum
Hub Diameter: 2 in
Material: Neoprene, Aluminum
Hub Diameter: 2 in