
Conduit Body Cover with Neoprene Gasket, FM9, 1-1/2", Aluminum
Item #: 0745016
Cat #: 590IG
UPC: 781381168120
$ 24.39 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1-1/2", Material: Aluminum.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1-1/2", Material: Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381168120, 590IG, APP590IG
Specifications
| Material: | Neoprene, Aluminum |
| Hub Diameter: | 1 1/2 in |
| Material: | Neoprene, Aluminum |
| Hub Diameter: | 1 1/2 in |