Conduit Body Cover with Neoprene Gasket, FM9, 1", Aluminum

Item #: 0745014

Cat #: 390IG

UPC: 781381168106

$ 19.11 EA
Company wide:
7 in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1", Material: Aluminum.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM9, Size: 1", Material: Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381168106, 390IG, APP390IG

Specifications

Material: Neoprene, Aluminum
Hub Diameter: 1 in
Material: Neoprene, Aluminum
Hub Diameter: 1 in