
Conduit Body Cover with Neoprene Gasket, FM9, 3/4", Aluminum
Item #: 0745013
Cat #: 290IG
UPC: 781381168090
$ 10.20 EA
Clearance
Price good while supplies last
Company wide:
96
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM9, Size: 3/4", Material: Sheet Steel.
Overview
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM9, Size: 3/4", Material: Sheet Steel.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381168090, 290IG, APP290IG
Specifications
| Material: | Steel |
| Hub Diameter: | 3/4 in |
| Material: | Steel |
| Hub Diameter: | 3/4 in |