Transformer, Dry Type, NEMA 3R, 208 Delta - 208Y/120, 3PH, 45 kVA

Item #: 0744994

Cat #: SG3A0045BB

UPC: 803423127169

$ 5262.10 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 208 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423127169, SG3A0045BB, HMDSG3A0045BB

Specifications

Phase: 3
Volt Amps: 45kVA
Primary Voltage: 208 Delta
Secondary Voltage: 120/208Y
Phase: 3
Primary Voltage: 208 Delta
Volt Amps: 45kVA
Secondary Voltage: 120/208Y