Wallplate, QuickPort, 2-Gang, 6-Port, ID Windows, Light Almond

Item #: 0744983

Cat #: 42080-6TP

UPC: 078477376775

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Light Almond.

Overview

Wallplate, QuickPort, 2-Gang, 6-Port, Box Mount, (4) ID Windows, Color: Light Almond.

QuickPort Wallplate with ID window, dual gang, 6-port, light almond

Also known as: 078477376775, 42080-6TP, LEV420806TP

Specifications

Color: Light Almond
Gangs: 2
Mounting: Box
Material: Plastic
Number of Ports: 6
Color: Light Almond
Mounting: Box
Number of Ports: 6
Gangs: 2
Material: Plastic