Hole saw; Ice hardened

Item #: 0744933

Cat #: 49-56-0223

UPC: 045242193523

$ 31.97 EA
Company wide:
2 in stock
Documents & Guides
Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4-1/4 In; Rpm Mild Steel: 80 Rpm; Rpm Stainless Steel: 40 Rpm; Rpm Cast Iron: 55 Rpm; Rpm Aluminum: 120 Rpm

Overview

Milwaukee; Hole Saw; Ice Hardened; Hole Diameter: 4-1/4 In; Rpm Mild Steel: 80 Rpm; Rpm Stainless Steel: 40 Rpm; Rpm Cast Iron: 55 Rpm; Rpm Aluminum: 120 Rpm

Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

Also known as: 045242193523, 49-56-0223, MIL49560223

Features & Benefits

  • Rip Guard™, the strongest tooth form in the industry
  • Rip Guard™ limited lifetime tooth break warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Works with the following arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 & 49-56-7150

Specifications

Diameter: 4 1/4 in
Diameter: 4 1/4 in