1-3/8" x 6" Flat Boring Bit

Item #: 0744918

Cat #: 48-27-1371

UPC: 045242121359

$ 8.99 EA
Company wide:
15 in stock
Documents & Guides
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-3/8".

Overview

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-3/8".

For fast, small hole drilling in wood, count on Milwaukee's premium quality 1-3/8 in. flat boring bit. Made of heat treated high carbon steel, the flat boring bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. One per package.

Also known as: 045242121359, 48-27-1371, MIL48271371

Features & Benefits

  • Economical: drill point and cutting edges can be resharpened for long life
  • Clean holes: heat-treated carbon steel lets you bore clean holes quickly
  • Versatile: ideal for boring small holes in wood, plastic, plywood and Formica
  • Any angle, two lengths: add a 12 in. extension for deep-hole drilling

Specifications

Diameter: 1/2 in, 1 3/8 in
Length: 6 3/8 in
Size: 1/4 in
Material: High-Carbon Steel
Diameter: 1/2 in, 1 3/8 in
Size: 1/4 in
Length: 6 3/8 in
Material: High-Carbon Steel