SDS Masonry Drill Bit, 3/16"

Item #: 0744906

Cat #: 48-20-7092

UPC: 045242108671

$ 10.97 EA
Company wide:
110 in stock
Documents & Guides
Drill Bit, Masonry, Length: 7", Diameter: 3/16", Shank: SDS.

Overview

Drill Bit, Masonry, Length: 7", Diameter: 3/16", Shank: SDS.

The Milwaukee® SDS plus bits with 1/4 in. hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS-Plus Tapcon® installation kit (48-20-7497). Tapcon® is a registered trademark of Illinois tool works Inc.

Also known as: 045242108671, 48-20-7092, MIL48207092

Features & Benefits

  • 3/16 in. diameter, 2-cutter head
  • SDS shank with hex shoulder for tap-con screw system
  • 4 in. drilling depth
  • 7 in. overall length

Specifications

Length: 7 in
Diameter: 3/16 in
Length: 7 in
Diameter: 3/16 in